Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 18, PK50
Mfr # 4NMD4
Zoro # G0803607
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 18
- Material Natural Cork
- Large End Dia. 1 1/2 in
- Small End Dia. 1 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NMD4
- Zoro # G0803607
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 18 |
Large End Dia. | 1 1/2 in |
Small End Dia. | 1 7/32 in |
Length | 1 1/2 in |
Top End Diameter | 1 1/2 in |
Bottom End Diameter | 1 7/32 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 18, Bottom End Diameter 1 7/32 in, Top End Diameter 1 1/2 in, Length 1 1/2 in, Color Tan, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-100)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.75-36)
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- ZORO SELECT Tapered Cork, Trade Size 1, PK100 (4NMA7)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Tapered Cork, Trade Size 11, PK70 (4NMC8)
- ZORO SELECT Tapered Cork, Trade Size 3, PK100 (4NMA9)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- Zoro Select Tapered Cork