Shop All Tapered Cork
Zoro Select
Tapered Cork, Trade Size 1, PK100
Mfr # 4NMA7
Zoro # G2557527
product price: $23.65
/pk 100, $0.24/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Resilient
- Trade Size 1
- Material Natural Cork
- Large End Dia. 7/16 in
- Small End Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NMA7
- Zoro # G2557527
- Country of Origin Portugal
- Category Tapered Cork
Dimensions
Trade Size | 1 |
Large End Dia. | 7/16 in |
Small End Dia. | 21/64 in |
Length | 5/8 in |
Top End Diameter | 7/16 in |
Bottom End Diameter | 21/64 in |
Details
Type | Resilient |
Material | Natural Cork |
Item | Natural Tapered Cork |
Color | Tan |
Description
Natural Tapered Cork, Material Natural Cork, Trade Size 1, Bottom End Diameter 21/64 in, Top End Diameter 7/16 in, Length 5/8 in, Color Tan, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.750" Thick (BULK-PS-PP-593)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- ZORO SELECT 0.125" x 6" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10010_72_0)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Tapered Cork, Trade Size 00, PK100 (4NMA5)
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- ZORO SELECT Tapered Cork, Trade Size 3, PK100 (4NMA9)
- ZORO SELECT Tapered Cork, Trade Size 2, PK100 (4NMA8)
- Zoro Select Tapered Cork