Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #9 x 4
Mfr # U39002.591.0400
Zoro # G3404899
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.591.0400
- Zoro # G3404899
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | 0.506 in |
Fastener Length | 4 in |
Size | #9 x 4 |
Thread Size | 1/2"-20 |
Overall Length | 4" |
Large End Diameter | 0.592 in |
Pin Size | #9 |
Shank Length | 4 in |
Small End Diameter | 0.506 in |
Description
Taper Pin, Thread Size 1/2 In.-20, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.506 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 3-1/2 (U39002.591.0350)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 (U39002.591.0200)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- Zoro Select Taper Pins