Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #8 x 2
Mfr # U39002.492.0200
Zoro # G3405005
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.492.0200
- Zoro # G3405005
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | 0.448 in |
Fastener Length | 2 in |
Overall Length | 2" |
Thread Size | 7/16"-20 |
Size | #8 x 2 |
Small End Diameter | 0.448 in |
Pin Size | #8 |
Shank Length | 2 in |
Large End Diameter | 0.493 in |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.448 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 175 PK (HCI506202000USA-175P)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0459)
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 (3DYZ3)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3 x 1, PK5 (U51560.219.0100)
- ZORO SELECT Taper Pin, 5 x 50mm, PK50 (M39000.050.0050)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2 x 3/4, PK10 (U51560.193.0075)
- ZORO SELECT Taper Pin, Steel, 8 x 50mm (M39012.080.0050)
- Zoro Select Taper Pins