Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #7 x 4
Mfr # U39002.409.0400
Zoro # G3405057
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.409.0400
- Zoro # G3405057
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | 0.324 in |
Fastener Length | 4 in |
Thread Size | 3/8"-24 |
Size | #7 x 4 |
Overall Length | 4" |
Pin Size | #7 |
Small End Diameter | 0.324 in |
Large End Diameter | 0.41 in |
Shank Length | 4 in |
Description
Taper Pin, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.324 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.011.0018)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 1 1/4" (RF266)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 6 in, Steel (NES1300)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, SS A2, 8 x 60mm, PK5 (M51560.080.0060)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- ZORO SELECT Taper Pin, 13 x 100mm, PK10 (M39000.130.0100)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- Zoro Select Taper Pins