Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #7 x 3-1/2
Mfr # U39002.409.0350
Zoro # G3405066
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.409.0350
- Zoro # G3405066
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | 0.334 in |
Fastener Length | 3 1/2 in |
Overall Length | 3-1/2" |
Size | #7 x 3-1/2 |
Thread Size | 3/8"-24 |
Shank Length | 3 1/2 in |
Small End Diameter | 0.334 in |
Large End Diameter | 0.41 in |
Pin Size | #7 |
Description
Taper Pin, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.334 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.100.0120)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.011.0037)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.087.7200)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, Steel, Zinc Plated, 9/16 in Barrel Ht, 14 PK (60887)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 (U39002.409.0500)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 4-1/2, PK5 (U39000.409.0450)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- Zoro Select Taper Pins