Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #7 x 2
Mfr # U39002.409.0200
Zoro # G3405109
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39002.409.0200
- Zoro # G3405109
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | 0.365 in |
Fastener Length | 2 in |
Overall Length | 2" |
Size | #7 x 2 |
Thread Size | 3/8"-24 |
Small End Diameter | 0.365 in |
Shank Length | 2 in |
Pin Size | #7 |
Large End Diameter | 0.41 in |
Description
Taper Pin, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.365 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 11/64 in Shaft Dia, 25 PK (SE-17SS)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #12-24, Zinc Plated (A042014000K)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4 in Shaft Dia (WSM-400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.062.0175)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- ZORO SELECT Taper Pin, Steel, 8 x 55mm (M39011.080.0055)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, M6, PK25 (TAP1006026-025P1)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- Zoro Select Taper Pins