Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #6 x 4
Mfr # U39002.341.0400
Zoro # G3405136
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39002.341.0400
- Zoro # G3405136
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | 0.258 in |
Fastener Length | 4 in |
Thread Size | 5/16"-24 |
Size | #6 x 4 |
Overall Length | 4" |
Small End Diameter | 0.258 in |
Large End Diameter | 0.343 in |
Shank Length | 4 in |
Pin Size | #6 |
Description
Taper Pin, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.258 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04360.050.0800)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.001", Pk20 (MSA001-20)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (65482)
- ZORO SELECT Taper Pin, Steel, 12 x 70mm (M39012.120.0070)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, 2 x 12mm, PK100 (M39000.020.0012)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- Zoro Select Taper Pins