Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #6 x 1-1/2
Mfr # U39002.341.0150
Zoro # G3405179
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.341.0150
- Zoro # G3405179
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | 0.368 in |
Fastener Length | 1 1/2 in |
Size | #6 x 1-1/2 |
Overall Length | 1-1/2" |
Thread Size | 5/16"-24 |
Small End Diameter | 0.368 in |
Pin Size | #6 |
Shank Length | 1 1/2 in |
Large End Diameter | 0.343 in |
Description
Taper Pin, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.368 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62533)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0606MPF188)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK440 (4NEX8)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 3 (U39002.341.0300)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- ZORO SELECT Taper Pin, Steel, 6 x 36mm, PK5 (M39012.060.0036)
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL (3DZG2)
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 (M51560.050.0030)
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 (3DYU1)
- ZORO SELECT Taper Pin, 2 x 10mm, PK100 (M39000.020.0010)
- Zoro Select Taper Pins