Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5
Mfr # U39002.289.0150
Zoro # G3405206
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.289.0150
- Zoro # G3405206
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | 0.256 in |
Fastener Length | 1 1/2 in |
Size | #5 x 1-1/2 |
Overall Length | 1-1/2" |
Thread Size | 1/4"-28 |
Pin Size | #5 |
Shank Length | 1 1/2 in |
Small End Diameter | 0.196 in |
Large End Diameter | 0.29 in |
Description
Taper Pin, Thread Size 1/4 In.-28, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.196 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 25 PK (U08360.031.0100)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/8 in Key Size, 17 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-017)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- ZORO SELECT Taper Pin, SS A2, 3 x 10mm, PK10 (M51560.030.0010)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- ZORO SELECT Taper Pin, Steel, 8 x 55mm (M39011.080.0055)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 (U39000.341.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP129)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- Zoro Select Taper Pins