Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5
Mfr # U39002.250.0250
Zoro # G3405215
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39002.250.0250
- Zoro # G3405215
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | 0.196 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Thread Size | 1/4"-28 |
Size | #4 x 2-1/2 |
Pin Size | #4 |
Large End Diameter | 0.251 in |
Shank Length | 2 1/2 in |
Small End Diameter | 0.196 in |
Description
Taper Pin, Thread Size 1/4 In.-28, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.196 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- ZORO SELECT 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0050)
- PRIME-LINE Hex Bolts 3/8in-16 X 2in A307 Grade A Zinc Plated Steel 25PK (9059695)
- STI 2 in Tamper Resistant Screw, Stainless Steel (KIT-81)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 1-1/2, PK5 (U39002.250.0150)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39011.120.0120)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 (U51562.219.0075)
- ZORO SELECT Taper Pin, SS A2, 5 x 40mm, PK10 (M51560.050.0040)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- ZORO SELECT Taper Pin, SS A2, 8 x 16mm, PK5 (M51560.080.0016)
- Zoro Select Taper Pins