Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #4 x 1-1/2, PK5
Mfr # U39002.250.0150
Zoro # G3405230
product price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.250.0150
- Zoro # G3405230
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | 0.217 in |
Fastener Length | 1 1/2 in |
Size | #4 x 1-1/2 |
Overall Length | 1-1/2" |
Thread Size | 1/4"-28 |
Large End Diameter | 0.251 in |
Shank Length | 1 1/2 in |
Pin Size | #4 |
Small End Diameter | 0.217 in |
Description
Taper Pin, Thread Size 1/4 In.-28, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.217 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 5/8 in W, 5/8 in H (WWG800625062536)
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK (B08280.075.0800)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK (M01320.160.0001)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Plain Finish (TRI2025LHX6-050P)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- ZORO SELECT Taper Pin, 1.5 x 10mm, PK100 (M39000.015.0010)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 6 (U51560.591.0600)
- ZORO SELECT Taper Pin, 8 x 60mm, PK25 (M39000.080.0060)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- Zoro Select Taper Pins