Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #3 x 1-1/4, PK5
Mfr # U39002.219.0125
Zoro # G3405258
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39002.219.0125
- Zoro # G3405258
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | 0.191 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Size | #3 x 1-1/4 |
Thread Size | #10-32 |
Pin Size | #3 |
Large End Diameter | 0.22 in |
Shank Length | 1 1/4 in |
Small End Diameter | 0.191 in |
Description
Taper Pin, Thread Size #10-32, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.191 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2-1/2" Steel, Zinc Plated Finish (NAC025000NBX)
- SPIROL Slotted Spring Pin, M10 x 65 HCS PL ASME (SPM-100-065-A)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931581)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- ZORO SELECT Taper Pin, Steel, 10 x 80mm (M39012.100.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 (U39000.156.0087)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39012.100.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 (3DYU1)
- ZORO SELECT Taper Pin, SS A2, 10 x 24mm, PK5 (M51560.100.0024)
- ZORO SELECT Taper Pin, Steel, 8 x 65mm (M39011.080.0065)
- Zoro Select Taper Pins