Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Steel, #10 x 3
Mfr # U39002.706.0300
Zoro # G3404871
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39002.706.0300
- Zoro # G3404871
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | 0.642 in |
Fastener Length | 3 in |
Overall Length | 3" |
Thread Size | 5/8"-18 |
Size | #10 x 3 |
Shank Length | 3 in |
Large End Diameter | 0.707 in |
Pin Size | #10 |
Small End Diameter | 0.642 in |
Description
Taper Pin, Thread Size 5/8 In.-18, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.642 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 3 PK (60915)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- ZORO SELECT Taper Pin, 16 x 120mm, PK5 (M39000.160.0120)
- ZORO SELECT Taper Pin, Std, 18-8, #8 x 4 In L (2PZZ8)
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 (M39000.050.0024)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 1-3/4 (U51562.409.0175)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- Zoro Select Taper Pins