Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Carbon, 7/16-20x5 3/16
Mfr # 2UHE8
Zoro # G1032491
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHE8
- Zoro # G1032491
- UPC # 848790054571
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.49 in |
Small End Dia. | 0.396 in |
Fastener Length | 5 3/16 in |
Small End Dia. Tolerance | +/-0.010 in |
Overall Length | 5-3/16" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Length Tolerance | +/-0.010 in |
Thread Size | 7/16"-20 |
Size | #8 |
Usable Length | 4 1/2 in |
Large End Diameter | 0.49 in |
Shank Length Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 5 3/16 in |
Small End Diameter Tolerance | +/-0.010 in |
Pin Size | #8 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.396 in |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.49 in, Small End Diameter 0.396 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 3/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 10 PK (42671)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 (M51560.080.0030)
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- ZORO SELECT Taper Pin, 7 x 70mm, PK25 (M39000.070.0070)
- ZORO SELECT Taper Pin, Steel, 8 x 65mm (M39011.080.0065)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39011.100.0060)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- Zoro Select Taper Pins