Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, Carbon, 5/8-18x6 15/16
Mfr # 2UHG6
Zoro # G0283385
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.704 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHG6
- Zoro # G0283385
- UPC # 848790054892
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.704 in |
Small End Dia. | 0.579 in |
Fastener Length | 6 15/16 in |
Overall Length | 6-15/16" |
Length Tolerance | +/-0.010 in |
Usable Length | 6 in |
Size | #10 |
Small End Dia. Tolerance | +/-0.010 in |
Thread Size | 5/8"-18 |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Pin Size | #10 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.579 in |
Large End Diameter | 0.704 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 6 15/16 in |
Description
Taper Pin, Thread Size 5/8 In.-18, Pin Size #10, Large End Diameter 0.704 in, Small End Diameter 0.579 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 6 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 6 15/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Steel, 50 PK (U69135.016.0130)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04110.025.0250)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, SS A2, 10 x 80mm, PK5 (M51560.100.0080)
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 (M51560.050.0030)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- Zoro Select Taper Pins