Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8 SS, #8 x 3
Mfr # U51562.492.0300
Zoro # G3404661
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51562.492.0300
- Zoro # G3404661
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | 0.428 in |
Fastener Length | 3 in |
Overall Length | 3" |
Size | #8 x 3 |
Thread Size | 7/16"-20 |
Large End Diameter | 0.493 in |
Small End Diameter | 0.428 in |
Shank Length | 3 in |
Pin Size | #8 |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.428 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.037.0300)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW516P50)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01062.056.0300)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- ZORO SELECT Taper Pin, Std, 18-8, #4/0x1 1/2, Pk25 (2PZK1)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- ZORO SELECT Taper Pin, Std, 18-8, #8 x 4 In L (2PZZ8)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- Zoro Select Taper Pins