Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8 SS, #8 x 1-3/4
Mfr # U51562.492.0175
Zoro # G3404689
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51562.492.0175
- Zoro # G3404689
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | #8 |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Size | #8 x 1-3/4 |
Thread Size | 7/16"-20 |
Small End Diameter | 0.456 in |
Pin Size | #8 |
Large End Diameter | 0.493 in |
Shank Length | 1 3/4 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.456 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Fine, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-4)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- PRECISION BRAND Shim Assortment, 19 PC (24480)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Steel Pan Head Phillips Drive, 8 PK (79427)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 5 (U51562.492.0500)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 4 (U51562.492.0400)
- ZORO SELECT Taper Pin, SS A2, 6 x 12mm, PK10 (M51560.060.0012)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39012.100.0100)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, 2 x 20mm, PK100 (M39000.020.0020)
- Zoro Select Taper Pins