Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8 SS, #6 x 4
Mfr # U51562.341.0400
Zoro # G3404768
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51562.341.0400
- Zoro # G3404768
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | 0.316 in |
Fastener Length | 4 in |
Thread Size | 5/16"-24 |
Overall Length | 4" |
Size | #6 x 4 |
Small End Diameter | 0.316 in |
Shank Length | 4 in |
Pin Size | #6 |
Large End Diameter | 0.343 in |
Description
Taper Pin, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.316 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00898)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-40025USA-100BX)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.062.2400)
- RED HEAD E-Z Toggles Toggle Bolt, 2-1/8" L, Zinc Alloy, 50 PK (5014901)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- ZORO SELECT Taper Pin, 16 x 80mm, PK5 (M39000.160.0080)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 1, PK5 (U51562.250.0100)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 3, PK25 (U39000.219.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- Zoro Select Taper Pins