Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5
Mfr # U51562.219.0075
Zoro # G3404856
product price: $18.79
/pk 5, $3.76/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51562.219.0075
- Zoro # G3404856
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | 1-23/32" |
Fastener Length | 3/4 in |
Thread Size | #10-32 |
Overall Length | 3/4" |
Size | #3 x 3/4 |
Pin Size | #3 |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.203 in |
Shank Length | 3/4 in |
Large End Diameter | 0.22 in |
Description
Taper Pin, Thread Size #10-32, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.203 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Fine, Material Quality Standards Not Applicable, Dimensional Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Stainless Steel (05324)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0473)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx1" L, PK100 (WWG-CPHZ-021-SZ)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- ZORO SELECT Taper Pin, 4 x 80mm, PK25 (M39000.040.0080)
- ZORO SELECT Taper Pin, Steel, 12 x 70mm (M39012.120.0070)
- ZORO SELECT Taper Pin, 1.5 x 10mm, PK100 (M39000.015.0010)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- Zoro Select Taper Pins