Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8, 5/16-24x2 23/32
Mfr # 2UGU4
Zoro # G2210731
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UGU4
- Zoro # G2210731
- UPC # 848790054144
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.339 in |
Small End Dia. | 0.352 in |
Fastener Length | 2 23/32 in |
Usable Length | 2 1/4 in |
Overall Length | 2-23/32" |
Size | #6 |
Small End Dia. Tolerance | +/-0.010 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Thread Size | 5/16"-24 |
Length Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 2 23/32 in |
Pin Size | #6 |
Small End Diameter | 0.352 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Large End Diameter | 0.339 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.339 in, Small End Diameter 0.352 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 23/32 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 20 PK (61088)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2-1/2, PK25 (U39000.219.0250)
- ZORO SELECT Taper Pin, Threaded, Carbon, 5/8-18x6 15/16 (2UHG6)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- Zoro Select Taper Pins