Shop All Taper Pins
Zoro Select
Taper Pin, Thrd, LCS, 8-32x1 1/4, PK5
Mfr # 2UGY5
Zoro # G1210501
product price: $6.65
/pk 5, $1.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UGY5
- Zoro # G1210501
- UPC # 848790053536
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.17 in |
Small End Dia. | 0.149 in |
Fastener Length | 1 1/4 in |
Small End Dia. Tolerance | +/-0.010 in |
Usable Length | 1 in |
Thread Size | #8-32 |
Size | #1 |
Length Tolerance | +/-0.010 in |
Overall Length | 1-1/4" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Shank Length | 1 1/4 in |
Pin Size | #1 |
Large End Diameter | 0.17 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +/-0.010 in |
Small End Diameter | 0.149 in |
Description
Taper Pin, Thread Size #8-32, Pin Size #1, Large End Diameter 0.17 in, Small End Diameter 0.149 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Coarse, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB35)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 (U39000.492.0600)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 (U51560.706.0400)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- Zoro Select Taper Pins