Shop All Taper Pins
Zoro Select
Taper Pin, Thrd, 18-8, 8-32x1 1/2, Pk5
Mfr # 2RAF1
Zoro # G2663726
product price: $12.45
/pk 5, $2.49/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Threaded
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RAF1
- Zoro # G2663726
- UPC # 848790053567
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.17 in |
Small End Dia. | 0.144 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Thread Size | #8-32 |
Length Tolerance | +/-0.010 in |
Usable Length | 1 1/4 in |
Size | #1 |
Small End Dia. Tolerance | +/-0.010 in |
Large End Diameter | 0.17 in |
Small End Diameter | 0.144 in |
Shank Length | 1 1/2 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Pin Size | #1 |
Description
Taper Pin, Thread Size #8-32, Pin Size #1, Large End Diameter 0.17 in, Small End Diameter 0.144 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Coarse, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Cable Staples for M12 Cable Stapler, 1 in Ht, 3/4 in Wd, 14 ga, Steel, 600 PK (MNM1-600)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.050.0025)
- PRO THREAD Thread Repair Kit, UNC 8-32 (3598-832K)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- ZORO SELECT Taper Pin, M8, PK10 (TAP1008080-010P1)
- ZORO SELECT Taper Pin, SS A2, 5 x 16mm, PK10 (M51560.050.0016)
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 (M51560.040.0020)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 (U39002.591.0400)
- ZORO SELECT Taper Pin, 5 x 70mm, PK25 (M39000.050.0070)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- Zoro Select Taper Pins