Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 50mm
Mfr # M39012.080.0050
Zoro # G3425497
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.080.0050
- Zoro # G3425497
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 50 mm |
Size | 8 x 50mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Shank Length | 50 mm |
Shank Length Tolerance | +/-0.35 mm |
Pin Size | Metric |
Small End Diameter | 8 mm |
Large End Diameter | 9 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 9 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1/2 in Wd, Black (SJ3550CF)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- MIDWEST FASTENER Hex Nut, M16-2, Steel, Class 10, Plain, 8 PK (932346)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3120LB)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39012.160.0120)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 6, PK5 (U39000.492.0600)
- ZORO SELECT Taper Pin, SS A2, 8 x 24mm, PK5 (M51560.080.0024)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP044)
- ZORO SELECT Taper Pin, SS A2, 6 x 16mm, PK10 (M51560.060.0016)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- Zoro Select Taper Pins