Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 40mm, PK5
Mfr # M39012.080.0040
Zoro # G3425506
product price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.080.0040
- Zoro # G3425506
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 40 mm |
Size | 8 x 40mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Pin Size | Metric |
Large End Diameter | 8.8 mm |
Shank Length Tolerance | +/-0.35 mm |
Small End Diameter | 8 mm |
Shank Length | 40 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 8.8 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 40 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts (EZ-400-3-CR)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- MIDWEST FASTENER 7/16"-20 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 6PK (34371)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- ZORO SELECT Taper Pin, 2 x 10mm, PK100 (M39000.020.0010)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP157)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39012.100.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- ZORO SELECT Taper Pin, M6, PK10 (TAP1006055-010P1)
- Zoro Select Taper Pins