Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 28mm, PK5
Mfr # M39012.080.0028
Zoro # G3425549
product price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.080.0028
- Zoro # G3425549
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 28 mm |
Size | 8 x 28mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Large End Diameter | 8.56 mm |
Shank Length | 28 mm |
Small End Diameter | 8 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 8.56 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 28 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01969)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (LHSIA0-80050-100P)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK50 (WWG-BPXZ-2310)
- ZORO SELECT Taper Pin, Steel, 10 x 70mm (M39012.100.0070)
- ZORO SELECT Taper Pin, SS A2, 5 x 16mm, PK10 (M51560.050.0016)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- ZORO SELECT Taper Pin, #0, PK25 (WWG-TP044)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 4, PK25 (U39000.219.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, Steel, 8 x 65mm (M39011.080.0065)
- Zoro Select Taper Pins