Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 8 x 20mm, PK10
Mfr # M39012.080.0020
Zoro # G3425567
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.080.0020
- Zoro # G3425567
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 20 mm |
Size | 8 x 20mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Small End Diameter Tolerance | +0.42/-0.84 mm |
Dimensional Standards | DIN 1 Type B |
Shank Length Tolerance | +/-0.35 mm |
Shank Length | 20 mm |
Small End Diameter | 8 mm |
Large End Diameter | 8.4 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 8.4 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 20 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.100.1000)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04210.075.0300)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- ZORO SELECT Taper Pin, 16 x 80mm, PK5 (M39000.160.0080)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- ZORO SELECT Taper Pin, 16 x 120mm, PK5 (M39000.160.0120)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 5, PK5 (U39000.492.0500)
- Zoro Select Taper Pins