Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 60mm, PK5
Mfr # M39011.060.0060
Zoro # G3425838
product price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39011.060.0060
- Zoro # G3425838
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 60 mm |
Size | 6 x 60mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Small End Diameter | 6 mm |
Large End Diameter | 7.2 mm |
Shank Length | 60 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 7.2 mm, Small End Diameter 6 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 60 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37020.040.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63661)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN1)
- ZORO SELECT Taper Pin, Steel, 12 x 50mm (M39012.120.0050)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 (U39000.156.0200)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Taper Pin, 2.5 x 20mm, PK100 (M39000.025.0020)
- Zoro Select Taper Pins