Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 55mm, PK5
Mfr # M39011.060.0055
Zoro # G3425847
product price: $7.85
/pk 5, $1.57/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39011.060.0055
- Zoro # G3425847
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 55 mm |
Size | 6 x 55mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Small End Diameter | 6 mm |
Shank Length | 55 mm |
Pin Size | Metric |
Large End Diameter | 7.1 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 7.1 mm, Small End Diameter 6 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 55 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12411.050.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- STEELWORKS Threaded Rod, 3/4, 3 ft (11531)
- X1 TOOLS Wing Nut, 5/16"-18, 500 PK (X1E-CON-WIG-NUT-1030x500)
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 (M39000.030.0012)
- ZORO SELECT Taper Pin, Steel, 8 x 50mm (M39012.080.0050)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39012.160.0120)
- ZORO SELECT Taper Pin, Std, 18-8, #2/0x1 1/2, Pk25 (2PZL2)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- Zoro Select Taper Pins