Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 50mm, PK5
Mfr # M39012.060.0050
Zoro # G3425585
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.060.0050
- Zoro # G3425585
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 50 mm |
Size | 6 x 50mm |
Thread Size | M4-0.70 |
Number of Sizes | 1 |
Small End Diameter | 6 mm |
Large End Diameter | 7 mm |
Pin Size | Metric |
Shank Length | 50 mm |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M4-0.70, Pin Size Metric, Large End Diameter 7 mm, Small End Diameter 6 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36035)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- ZORO SELECT Taper Pin, Steel, 10 x 75mm (M39011.100.0075)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- Zoro Select Taper Pins