Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 50mm, PK5
Mfr # M39011.060.0050
Zoro # G3425856
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39011.060.0050
- Zoro # G3425856
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 50 mm |
Size | 6 x 50mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Shank Length | 50 mm |
Small End Diameter | 6 mm |
Large End Diameter | 7 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 7 mm, Small End Diameter 6 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0025)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 63 mm Shaft Dia, 10 PK (M36000.063.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK (U36050.300.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Taper Pin, Std, 18-8, #8 x 4 In L (2PZZ8)
- ZORO SELECT Taper Pin, 6.5 x 100mm, PK10 (M39000.065.0100)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 6 (U51560.591.0600)
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- Zoro Select Taper Pins