Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 40mm, PK5
Mfr # M39012.060.0040
Zoro # G3425591
original price:
$7.65
19% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39012.060.0040
- Zoro # G3425591
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 40 mm |
Size | 6 x 40mm |
Thread Size | M4-0.70 |
Number of Sizes | 1 |
Large End Diameter | 6.8 mm |
Small End Diameter Tolerance | +0.5/-1.0 mm |
Dimensional Standards | DIN 1 Type B |
Shank Length Tolerance | +/-0.35 mm |
Shank Length | 40 mm |
Pin Size | Metric |
Small End Diameter | 6 mm |
Description
Taper Pin, Thread Size M4-0.70, Pin Size Metric, Large End Diameter 6.8 mm, Small End Diameter 6 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.5/-1.0 mm, Shank Length 40 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76291)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M55000.180.0090)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- HELLERMANNTYTON Replacement for Tessco Gt.75x1800 (GT.75X1800)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, Steel, 10 x 80mm (M39012.100.0080)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 (U39002.591.0200)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- ZORO SELECT Taper Pin, SS A2, 4 x 24mm, PK10 (M51560.040.0024)
- Zoro Select Taper Pins