Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 36mm, PK5
Mfr # M39012.060.0036
Zoro # G3425600
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.060.0036
- Zoro # G3425600
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 36 mm |
Size | 6 x 36mm |
Thread Size | M4-0.70 |
Number of Sizes | 1 |
Shank Length | 36 mm |
Pin Size | Metric |
Small End Diameter | 6 mm |
Large End Diameter | 6.72 mm |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M4-0.70, Pin Size Metric, Large End Diameter 6.72 mm, Small End Diameter 6 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 36 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0050)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP083204GR)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- ZORO SELECT Taper Pin, #5, PK10 (WWG-TP102)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 1, PK25 (U51560.156.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- Zoro Select Taper Pins