Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 6 x 30mm, PK10
Mfr # M39012.060.0030
Zoro # G3425628
product price: $8.55
/pk 10, $0.86/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.060.0030
- Zoro # G3425628
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 30 mm |
Size | 6 x 30mm |
Thread Size | M4-0.70 |
Number of Sizes | 1 |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Shank Length | 30 mm |
Small End Diameter | 6 mm |
Large End Diameter | 6.6 mm |
Description
Taper Pin, Thread Size M4-0.70, Pin Size Metric, Large End Diameter 6.6 mm, Small End Diameter 6 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 30 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31305.013.0112)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-2GX1.0D)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 (M39000.100.0050)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 4 (U39000.706.0400)
- Zoro Select Taper Pins