Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 5 x 50mm, PK10
Mfr # M39011.050.0050
Zoro # G3425871
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39011.050.0050
- Zoro # G3425871
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 5 mm |
Fastener Length | 50 mm |
Size | 5 x 50mm |
Thread Size | M5-0.80 |
Number of Sizes | 1 |
Small End Diameter | 5 mm |
Large End Diameter | 6 mm |
Pin Size | Metric |
Shank Length | 50 mm |
Description
Taper Pin, Thread Size M5-0.80, Pin Size Metric, Large End Diameter 6 mm, Small End Diameter 5 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39011.120.0120)
- ZORO SELECT Taper Pin, Standard, 18-8, #5 x 4 1/2 In L (2PZV3)
- ZORO SELECT Taper Pin, SS A2, 3 x 6mm, PK10 (M51560.030.0006)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 (M39000.050.0024)
- MIDWEST FASTENER #4 x 2" Zinc Plated Steel Taper Pins 6PK (60476)
- Zoro Select Taper Pins