Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 20 x 60mm
Mfr # M39012.200.0060
Zoro # G3425241
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.200.0060
- Zoro # G3425241
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 20 mm |
Fastener Length | 60 mm |
Size | 20 x 60mm |
Thread Size | M12-1.75 |
Number of Sizes | 1 |
Small End Diameter | 20 mm |
Large End Diameter | 21.2 mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Shank Length | 60 mm |
Description
Taper Pin, Thread Size M12-1.75, Pin Size Metric, Large End Diameter 21.2 mm, Small End Diameter 20 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 60 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11361.025.0001)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Dowel Screws 100PK (50917)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, SS A2, 3 x 20mm, PK10 (M51560.030.0020)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3, PK25 (U39000.156.0300)
- ZORO SELECT Taper Pin, Steel, 6 x 28mm, PK10 (M39012.060.0028)
- ZORO SELECT Taper Pin, #3/0, 3/4 OAL, PK50 (3DYY6)
- Zoro Select Taper Pins