Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 20 x 120mm
Mfr # M39012.200.0120
Zoro # G3425217
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.200.0120
- Zoro # G3425217
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 20 mm |
Fastener Length | 120 mm |
Size | 20 x 120mm |
Thread Size | M12-1.75 |
Number of Sizes | 1 |
Shank Length | 120 mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Large End Diameter | 22.4 mm |
Small End Diameter | 20 mm |
Dimensional Standards | DIN 1 Type B |
Small End Diameter Tolerance | +0.7/-1.4 mm |
Description
Taper Pin, Thread Size M12-1.75, Pin Size Metric, Large End Diameter 22.4 mm, Small End Diameter 20 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.7/-1.4 mm, Shank Length 120 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9479PK)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 500 PK (50WS8)
- ZORO SELECT Spring Pin, Slot, 1/2x5/64 L, PK100 (5BU80)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- ZORO SELECT Taper Pin, #7, 5 1/2 OAL, PK5 (3DZE5)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4 x 4 (U51560.250.0400)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- ZORO SELECT Taper Pin, M6, PK10 (TAP1006055-010P1)
- ZORO SELECT Taper Pin, 6.5 x 100mm, PK10 (M39000.065.0100)
- ZORO SELECT Taper Pin, 5 x 20mm, PK100 (M39000.050.0020)
- Zoro Select Taper Pins