Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 16 x 120mm
Mfr # M39011.160.0120
Zoro # G3425716
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39011.160.0120
- Zoro # G3425716
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 120 mm |
Size | 16 x 120mm |
Thread Size | M16-2.00 |
Number of Sizes | 1 |
Small End Diameter | 16 mm |
Shank Length | 120 mm |
Pin Size | Metric |
Large End Diameter | 18.4 mm |
Description
Taper Pin, Thread Size M16-2.00, Pin Size Metric, Large End Diameter 18.4 mm, Small End Diameter 16 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 120 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33907)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- AMPG Hex Nut, #6-32, Steel, Black Oxide, 7/64 in Ht (Z0643)
- ONWARD Anchor Kit 160pieces (AK02R)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, 2.5 x 20mm, PK100 (M39000.025.0020)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x2-1/4 (U51560.341.0225)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #10 x 3-1/2 (U51562.706.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- Zoro Select Taper Pins