Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 16 x 120mm
Mfr # M39011.120.0120
Zoro # G3425731
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type External Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39011.120.0120
- Zoro # G3425731
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 12 mm |
Fastener Length | 120 mm |
Size | 16 x 120mm |
Thread Size | M12-1.75 |
Number of Sizes | 1 |
Small End Diameter | 12 mm |
Shank Length | 120 mm |
Large End Diameter | 14.4 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size M12-1.75, Pin Size Metric, Large End Diameter 14.4 mm, Small End Diameter 12 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 120 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK (U04122.031.0001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-B7MACH)
- ZORO SELECT Taper Pin, #3/0, 1 1/4 OAL, PK50 (3DYY9)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2, PK5 (U39000.492.0200)
- ZORO SELECT Taper Pin, 7 x 100mm, PK10 (M39000.070.0100)
- ZORO SELECT Taper Pin, SS A2, 5 x 20mm, PK10 (M51560.050.0020)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 4 (U39000.591.0400)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- Zoro Select Taper Pins