Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 16 x 100mm
Mfr # M39012.160.0100
Zoro # G3425269
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.160.0100
- Zoro # G3425269
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 16 mm |
Fastener Length | 100 mm |
Size | 16 x 100mm |
Thread Size | M10-1.50 |
Number of Sizes | 1 |
Shank Length Tolerance | +/-0.35 mm |
Small End Diameter | 16 mm |
Shank Length | 100 mm |
Large End Diameter | 18 mm |
Pin Size | Metric |
Description
Taper Pin, Thread Size M10-1.50, Pin Size Metric, Large End Diameter 18 mm, Small End Diameter 16 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 100 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/2 L, PK10 (WWGCLPZBP052)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- ZORO SELECT Taper Pin, Steel, 10 x 80mm (M39012.100.0080)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP157)
- ZORO SELECT Taper Pin, SS A2, 8 x 24mm, PK5 (M51560.080.0024)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- Zoro Select Taper Pins