Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 12 x 50mm
Mfr # M39012.120.0050
Zoro # G3425366
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.120.0050
- Zoro # G3425366
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 12 mm |
Fastener Length | 50 mm |
Size | 12 x 50mm |
Thread Size | M8-1.25 |
Number of Sizes | 1 |
Small End Diameter | 12 mm |
Large End Diameter | 13 mm |
Shank Length | 50 mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M8-1.25, Pin Size Metric, Large End Diameter 13 mm, Small End Diameter 12 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 50 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21540)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- FASCO Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees (SCWC713FVEG)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05086)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 (U39000.492.0300)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP157)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP067)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3/0 x 1, PK25 (U51560.126.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- Zoro Select Taper Pins