Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 10 x 80mm
Mfr # M39012.100.0080
Zoro # G3425409
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39012.100.0080
- Zoro # G3425409
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 80 mm |
Size | 10 x 80mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Large End Diameter | 11.6 mm |
Small End Diameter | 10 mm |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Shank Length | 80 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 11.6 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 80 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1532)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07040.019.0137)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X1.5D)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- ZORO SELECT Taper Pin, 2 x 30mm, PK100 (M39000.020.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3, PK10 (U39000.289.0300)
- ZORO SELECT Taper Pin, SS A2, 3 x 10mm, PK10 (M51560.030.0010)
- ZORO SELECT Taper Pin, 8 x 36mm, PK25 (M39000.080.0036)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- Zoro Select Taper Pins