Zoro Select

Taper Pin, Steel, 10 x 60mm


product price: $2.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Metric
  • Taper Pin Type Internal Threaded
  • Basic Material Steel
  • Material Grade Free Cutting Steel
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Small End Dia. 10 mm
Fastener Length 60 mm
Size 10 x 60mm
Thread Size M6-1.00
Number of Sizes 1
Large End Diameter 11.2 mm
Pin Size Metric
Small End Diameter 10 mm
Shank Length 60 mm
Shank Length Tolerance +/-0.35 mm

Description

Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 11.2 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 60 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.