Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 10 x 40mm
Mfr # M39012.100.0040
Zoro # G3425445
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39012.100.0040
- Zoro # G3425445
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 40 mm |
Size | 10 x 40mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Pin Size | Metric |
Shank Length Tolerance | +/-0.35 mm |
Large End Diameter | 10.8 mm |
Shank Length | 40 mm |
Small End Diameter | 10 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 10.8 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 40 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.031.0275)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.112.0500)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003-SS)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39012.160.0120)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x2-1/4 (U51560.341.0225)
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 (M39012.100.0028)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- Zoro Select Taper Pins