Shop All Taper Pins
Zoro Select
Taper Pin, Steel, 10 x 100mm
Mfr # M39012.100.0100
Zoro # G3425390
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39012.100.0100
- Zoro # G3425390
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 10 mm |
Fastener Length | 100 mm |
Size | 10 x 100mm |
Thread Size | M6-1.00 |
Number of Sizes | 1 |
Large End Diameter | 12 mm |
Pin Size | Metric |
Small End Diameter | 10 mm |
Shank Length | 100 mm |
Shank Length Tolerance | +/-0.35 mm |
Description
Taper Pin, Thread Size M6-1.00, Pin Size Metric, Large End Diameter 12 mm, Small End Diameter 10 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 100 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 5/8-11 X 1 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H62111000FDX-100)
- NEWPORT FASTENERS 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (665418-100)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 1/2 L (WWG-CLP-282)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ZORO SELECT Taper Pin, 5 x 70mm, PK25 (M39000.050.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 1-1/2, PK5 (U39002.250.0150)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 (U51560.706.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, Steel, 12 x 50mm (M39012.120.0050)
- Zoro Select Taper Pins