Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #8 x 2 3/4 In L
Mfr # 2PZZ5
Zoro # G1111065
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2PZZ5
- Zoro # G1111065
- UPC # 848790053031
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.5 in |
Small End Dia. | 0.435 in |
Fastener Length | 2 3/4 in |
Length Tolerance | +/-0.010 in |
Usable Length | 2 3/4 in |
Size | #8 |
Overall Length | 2-3/4" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Large End Diameter | 0.5 in |
Pin Size | #8 |
Shank Length | 2 3/4 in |
Small End Diameter | 0.434 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.5 in, Small End Diameter 0.434 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 3-15/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0350)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03676)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- ZORO SELECT Taper Pin, #3/0, 1 1/2 OAL, PK50 (3DYZ1)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x2-1/4 (U51560.341.0225)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- Zoro Select Taper Pins