Zoro Select

Taper Pin, Std, 18-8, #4x 3/4 L, PK10


product price: $11.95
/pk 10, $1.19/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Taper Pin Type Standard
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Large End Dia. 0.25 in
Small End Dia. 0.234 in
Fastener Length 3/4 in
Size #4
Length Tolerance +/-0.010 in
Usable Length 3/4 in
Large End Dia. Tolerance -0.0007 to +0.0013
Overall Length 3/4"
Shank Length Tolerance +/-0.010 in
Small End Diameter 0.234 in
Shank Length 3/4 in
Usable Length Tolerance +/-0.010 in
Large End Diameter Tolerance +0.0013/-0.0007 in
Small End Diameter Tolerance +/-0.010 in
Large End Diameter 0.25 in
Pin Size #4

Description

Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.234 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.