Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #2/0x3/4 L, Pk25
Mfr # 2PZK9
Zoro # G1088902
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2PZK9
- Zoro # G1088902
- UPC # 848790051136
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.14 in |
Small End Dia. | 0.125 in |
Fastener Length | 3/4 in |
Size | #2/0 |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Usable Length | 3/4 in |
Length Tolerance | +/-0.010 in |
Overall Length | 3/4" |
Pin Size | #2/0 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Shank Length | 3/4 in |
Usable Length Tolerance | +/-0.010 in |
Small End Diameter | 0.125 in |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.14 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.14 in, Small End Diameter 0.125 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38210.160.0001)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Black Oxide Steel (U17242.037.0300)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE11)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 (U39000.341.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- ZORO SELECT Taper Pin, SS A2, 8 x 16mm, PK5 (M51560.080.0016)
- ZORO SELECT Taper Pin, 5 x 70mm, PK25 (M39000.050.0070)
- ZORO SELECT Taper Pin, SS A2, 3 x 10mm, PK10 (M51560.030.0010)
- ZORO SELECT Taper Pin, 16 x 100mm, PK5 (M39000.160.0100)
- Zoro Select Taper Pins