Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #2/0x1 1/2, Pk25
Mfr # 2PZL2
Zoro # G2221554
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2PZL2
- Zoro # G2221554
- UPC # 848790051211
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.14 in |
Small End Dia. | 0.11 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Usable Length | 1 1/2 in |
Size | #2/0 |
Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Large End Diameter | 0.14 in |
Small End Diameter Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.11 in |
Pin Size | #2/0 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.14 in, Small End Diameter 0.11 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07372)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/2" (2500 / Pack) (DA15150)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04360.087.0325)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0120In, PK2 (23200)
- ZORO SELECT Taper Pin, 5 x 70mm, PK25 (M39000.050.0070)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, 12 x 140mm, PK10 (M39000.120.0140)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39012.160.0100)
- ZORO SELECT Taper Pin, SS A2, 6 x 12mm, PK10 (M51560.060.0012)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- Zoro Select Taper Pins