Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #10 x 7 In L
Mfr # 2RAD7
Zoro # G3017524
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RAD7
- Zoro # G3017524
- UPC # 848790053529
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.718 in |
Small End Dia. | 0.56 in |
Fastener Length | 7 in |
Size | #10 |
Length Tolerance | +/-0.010 in |
Usable Length | 7 in |
Overall Length | 7" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length | 7 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.718 in |
Small End Diameter | 0.56 in |
Pin Size | #10 |
Usable Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.718 in, Small End Diameter 0.56 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 7 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 7 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Red Handle Hitch Pin 1-1/2" x 13" (HII20-0083)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 32 mm L, Nylon Body, 50 PK (9368PK)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (31C50KCS)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04120.087.0001)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3/0 x 1, PK25 (U51560.126.0100)
- ZORO SELECT Taper Pin, #4, PK25 (WWG-TP084)
- ZORO SELECT Taper Pin, SS A2, 6 x 40mm, PK5 (M51560.060.0040)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- Zoro Select Taper Pins